Leviton 2710 Black and White® V O MAX® Nylon Single Flush Locking Receptacle, Industrial Grade | Graybar Store
Leviton - Black and White® V O MAX® Nylon Single Flush Locking Receptacle, Industrial Grade - 2710
+ / - Hover over image to Zoom
Other Views

    Black and White® V O MAX® Nylon Single Flush Locking Receptacle, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 2710
    SKU: 92116812
    $57.37
    Checking Pricing
         
    NEMA Rating:NEMA L14-30P
    Amperage:30A
    Voltage Rating:125/250V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2710
    • Amperage 30A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L14-30P
    • Receptacle Configuration 3-Pole, 4-Wire
    • Series V 0 MAX
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black & White® V 0 Max® nylon 30A 125/250V 3 phase 3P4W NEMA L14 30P single flush locking receptacle.
    Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.