Leviton CS636-9 Black and White® Nylon California Style Non NEMA Flush Mount Locking Receptacle, Industrial Grade | Graybar Store
Leviton - Black and White® Nylon California Style Non NEMA Flush Mount Locking Receptacle, Industrial Grade - CS636-9
+ / - Hover over image to Zoom
Other Views

    Black and White® Nylon California Style Non NEMA Flush Mount Locking Receptacle, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: CS636-9
    SKU: 92117057
    $109.99
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:50A
    Voltage Rating:125/250V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CS636-9
    • Amperage 50A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating Non-NEMA
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 3-Pole, 4-Wire
    • Series Black & White
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black & White® nylon 50A 125/250V 3P4W non NEMA California style flush mount locking receptacle.
    Leviton's Black & White 50 Amp, Non-NEMA line of industrial grade locking blade devices feature rugged construction that resists impact, sunlight, chemicals and rough use. All contacts and blades are solid one-piece construction for superior conductivity. Corrosion-resistant versions feature nickel-plated contacts and blades, plus Stainless Steel shrouds and screws. The ergonomic, fluted-body design with radial gripping edge is ideal for gripping and pulling. The unique cord clamp accepts a wide range of cord sizes, providing a secure grip without damaging the cord. Plus, they are backed by a limited lifetime warranty.