Viking Electronics E-10A Black Aluminum, Emergency Speakerphone with Call | Graybar Store
Viking Electronics - Black Aluminum, Emergency Speakerphone with Call - E-10A
+ / - Hover over image to Zoom
Other Views

    Black Aluminum, Emergency Speakerphone with Call

    Manufacturer: Viking Electronics
    Manufacturer #: E-10A
    SKU: 88276504
    $150.69
    Checking Pricing
         
    Dimensions (Inches):5 x 5 x 2.25
    Additional Features:black aluminum faceplate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # E-10A
    • Additional Features black aluminum faceplate
    • Dimensions (Inches) 5 x 5 x 2.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Speaker Phone with call button and black aluminum faceplate, flush mount with included rough-in box or surface mount with an optional VE-5x5 (5 x 5 x 2.25) Inches.