Chatsworth 10559-700 Black Aluminum 6 Inch Stand-Off Tie Bracket | Graybar Store
Chatsworth - Black Aluminum 6 Inch Stand-Off Tie Bracket - 10559-700
+ / - Hover over image to Zoom
Other Views

    Black Aluminum 6 Inch Stand-Off Tie Bracket

    Manufacturer: Chatsworth
    Manufacturer #: 10559-700
    SKU: 96051779
    $10.55
    Checking Pricing
         
    Size:1 x 6 Inch
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10559-700
    • Color Black
    • Size 1 x 6 Inch
    • Type Stand-Off Tie Bracket
    • Materials Nylon
    • Width 1 in
    Product Overview:
    Black aluminum stand-off tie bracket is 1 x 6 inch.
    Either end of stand off tie bracket can be attached to rack, allowing cable to run several different ways.
    • Black
    • Aluminum
    • Length 6 Inch
    • Height 1 Inch