Chatsworth 15251-703 Black Adjustable Rail QuadraRack® 84 H x 23.62 inch D | Graybar Store
Chatsworth - Black Adjustable Rail QuadraRack® 84 H x 23.62 inch D - 15251-703
+ / - Hover over image to Zoom
Other Views

    Black Adjustable Rail QuadraRack® 84 H x 23.62 inch D

    Manufacturer: Chatsworth
    Manufacturer #: 15251-703
    SKU: 25181474
    $986.23
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Black
    Height (Inches):84 in.
    Rack Units:45
    Depth (Inches):23.62 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15251-703
    • Color Black
    • Mounting Style Rack Mount
    • Type Adjustable Rail ServerRack
    • Rack Units 45
    • Brand QuadraRack
    • Depth (Inches) 23.62 in.
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    • Includes (2) Front, Rear Mounting Rails; (2) Mounting Frames; (4) Horizontal Braces; (50) #12-24 Cage Nuts; (50) #12-24 Screws; 7U Cable Guide; Antioxidant Joint Compound; Cable Tray; Terminal Block
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black adjustable rail QuadraRack® is 84 H x 19 W x 23.62 inch D x 45 RU.
    Adjustable Rail QuadraRack®:
    • For indoor use only in environmentally controlled areas
    • Threaded #12-24 mounting holes
    • Load Capacity 2204 pounds, evenly distributed
    • Two ground connections are located at front and rear
    • One ground terminal block is included with the rack
    • Material Steel
    • Construction Welded front and rear, bolted assembly
    • Finish Epoxy-polyester hybrid power coat paint
    QuadraRack® includes:
    • (2) mounting frames
    • (4) horizontal braces
    • (2) front mounting rails
    • (1) top-mount cable tray
    • (1) 7 RU cable guide
    • Assembly hardware
    • (1) two mounting hole ground terminal block
    • Antioxidant joint compound
    • (5) #12-24 screws