Chatsworth 12465-707 Cable Manager, Vertical, Black, 84 in. H | Graybar Store
Chatsworth - Cable Manager, Vertical, Black, 84 in. H - 12465-707
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Vertical, Black, 84 in. H

    Manufacturer: Chatsworth
    Manufacturer #: 12465-707
    SKU: 97136285
    $180.07
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12465-707
    • Mounting Style Vertical Mount
    • Type Cable Manager
    • Includes (1) Pair of Sections, (8) Rings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black cabling ring section is 84 inches.