Chatsworth 12630-707 Black 84 Inch H Vertical Square-Punched Mounting Rails | Graybar Store
Chatsworth - Black 84 Inch H Vertical Square-Punched Mounting Rails - 12630-707
+ / - Hover over image to Zoom
Other Views

    Black 84 Inch H Vertical Square-Punched Mounting Rails

    Manufacturer: Chatsworth
    Manufacturer #: 12630-707
    SKU: 99472142
    $159.92
    Checking Pricing
         
    Color:Black
    Size:84 Inch H
    Additional Features:Square-Punched Mounting Holes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12630-707
    • Color Black
    • Size 84 Inch H
    • Additional Features Square-Punched Mounting Holes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 84 inch high vertical mounting rails with square-punched mounting holes.
    Vertical Mounting Rails:
    • Universal 5/8-5/8-1/2 inch alternating hole pattern
    • Made of steel
    • Square-punched holes for most servers and data storage equipment
    • Each kit includes two mounting rails
    • Each kit includes 5/16-18 hex nuts for mounting rails to cabinet
    • Rack-mount unit spaces simplify equipment installation