Chatsworth 48353-703 Network Rack, Universal, Black, 7 ft. H x 19 in. W, (2) Top Angles, UL Listed | Graybar Store
Chatsworth - Network Rack, Universal, Black, 7 ft. H x 19 in. W, (2) Top Angles, UL Listed - 48353-703
+ / - Hover over image to Zoom
Other Views

    Network Rack, Universal, Black, 7 ft. H x 19 in. W, (2) Top Angles, UL Listed

    Manufacturer: Chatsworth
    Manufacturer #: 48353-703
    SKU: 93146162
    $476.40
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 in.
    Color:Black
    Additional Features:UL Listed with (2) Top Angles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 48353-703
    • Color Black
    • Mounting Style Floor
    • Type Universal
    • Rack Units 45
    • Additional Features UL Listed with (2) Top Angles
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    • Includes Hardware
    • Country of Origin US - USA
    Product Overview:
    Black universal rack is 45 RU, 7 feet H x 19 inch W.
    Universal rack
    • For indoor use only in environmentally controlled areas
    • Load capacity of 1500 pounds
    • Aluminum extrusion
    • Bolted assembly
    • Black epoxy-polyester hybrid powder coat paint