Chatsworth 50120-703 Black 7-Foot QuadraRack® 4-Post Frame | Graybar Store
Chatsworth - Black 7-Foot QuadraRack® 4-Post Frame - 50120-703
+ / - Hover over image to Zoom
Other Views

    Black 7-Foot QuadraRack® 4-Post Frame

    Manufacturer: Chatsworth
    Manufacturer #: 50120-703
    SKU: 22003210
    $825.42
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 in.
    Depth (Inches):29 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 50120-703
    • Color Black
    • Mounting Style Rack Mount
    • Type QuadraRack 4-Post Frame
    • Rack Units 45
    • Brand QuadraRack
    • Depth (Inches) 29 in.
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    • Includes (100) #12-24 Equipment Mounting Screws; (2) Base Angles; (2) Top Angles; (4) Mounting Channels; Assembly Hardware; Bottom Pan; Top Pan
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black QuadraRack® 45 RU 4-post frame is 7 feet H x 19 W x 29 inch D.
    QuadraRack 4-post frame kit includes:
    • (4) Rack Channels
    • (2) Base Angles
    • (2) Top Angles
    • (1) Extension Pan Set
    • (1) Bag of 100 Rack Mounting Screws - Pilot Point #12-24 with Combination Phillips/Straight Head