Chatsworth Products Inc. - Black 7-Feet Single-Sided Wide Vertical Cabling Section - 11374-703
+ / - Hover over image to Zoom
Other Views

Black 7-Feet Single-Sided Wide Vertical Cabling Section

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 11374-703
SKU: 94058668
Checking Pricing
     
Depth (Inches):6.38
Width (Inches):6
Height (Inches):84
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 11374-703
  • Color Black
  • Type Vertical Cabling Section
  • Depth (Inches) 6.38
  • Height (Inches) 84
  • Width (Inches) 6
Product Overview:
Black 7 foot single-sided wide vertical cabling section with 6 W x 6.38 inch D trough.