Chatsworth 11729-703 Cable Manager, Vertical, Double-Sided, 7 ft., Black | Graybar Store
Chatsworth - Cable Manager, Vertical, Double-Sided, 7 ft., Black - 11729-703
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Vertical, Double-Sided, 7 ft., Black

    Manufacturer: Chatsworth
    Manufacturer #: 11729-703
    SKU: 94070753
    $487.42
    Checking Pricing
         
    Depth (Inches):12.75 in.
    Width (Inches):6 in.
    Height (Inches):84 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11729-703
    • Color Black
    • Mounting Style Vertical Mount
    • Type Double-Sided
    • Depth (Inches) 12.75 in.
    • Height (Inches) 84 in.
    • Width (Inches) 6 in.
    • Country of Origin US - USA
    Product Overview:
    Black 7 foot double-sided wide vertical cabling section with 6 W x 12.75 inch D trough.
    Double-sided wide vertical cable duct includes:
    • Formed Cabling Section
    • Lockable Cabling Latches with 12 Inch Spacing
    • Protective Edge Guards
    • Mounting Hardware