Chatsworth 12096-703 Narrow Cable Manager, Vertical, Double-Sided, Black | Graybar Store
Chatsworth - Narrow Cable Manager, Vertical, Double-Sided, Black - 12096-703
+ / - Hover over image to Zoom
Other Views

    Narrow Cable Manager, Vertical, Double-Sided, Black

    Manufacturer: Chatsworth
    Manufacturer #: 12096-703
    SKU: 96048756
    $434.29
    Checking Pricing
         
    Depth (Inches):12.75 in.
    Width (Inches):3.65 in.
    Height (Inches):84 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12096-703
    • Color Black
    • Application Standard Rack, Universal Rack, QuadraRack® 4-Post Frame and QuadraRack Server Frame
    • Mounting Style Vertical Mount
    • Type Narrow
    • Depth (Inches) 12.75 in.
    • Height (Inches) 84 in.
    • Width (Inches) 3.65 in.
    • Includes Formed Cabling Section, Lockable Cabling Latches, Protective Edge Guards and Mounting Hardware
    • Country of Origin US - USA
    Product Overview:
    Narrow cabling section can be vertically mounted. Black cable manager is double sided and 84 inches high.
    Cabling section has 1.38 x 2.25 inch oval pass through ports every 11.62 inches.