Square D (Schneider Electric) 9080GRB6 Black 60A NEMA Style DIN Rail Mountable Terminal Block | Graybar Store
Square D (Schneider Electric) - Black 60A NEMA Style DIN Rail Mountable Terminal Block - 9080GRB6
+ / - Hover over image to Zoom
Other Views

    Black 60A NEMA Style DIN Rail Mountable Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GRB6
    SKU: 93145667
    $2.84
    Checking Pricing
         
    Amperage Rating:60
    Voltage Rating:600
    Wire Size:22 to 8
    Poles:1
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GRB6
    • Color Black
    • Amperage Rating 60
    • Poles 1
    • Wire Size 22 to 8
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA style black 60A 600V 1-pole terminal block, 22 to 8 AWG, for mounting on DIN rail or track.
    • Solderless box lug for #22 to #8 AWG wire
    • Mounts on standard 9080GH track or 35 mm DIN 3 track
    • Fingersafe per DIN 57470
    • Blocks per ft: 34
    • Standard Pkg: 50