Chatsworth Products Inc. - Black 6-Inch W Evolution g2 Double-Sided Vertical Cable Manager - 35521-703
+ / - Hover over image to Zoom
Other Views

Black 6-Inch W Evolution g2 Double-Sided Vertical Cable Manager

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35521-703
SKU: 25181482
Checking Pricing
     
Depth (Inches):24.5
Width (Inches):6
Height (Inches):84
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35521-703
  • Color Black
  • Type Vertical Cable Manager
  • Depth (Inches) 24.5
  • Height (Inches) 84
  • Width (Inches) 6
Product Overview:
Cable manager is 7 feet H x 6 W x 24.5 inch D. Black Evolution® g2 vertical cable manager is double-sided.