Chatsworth 12121-718 Mounting Plate, Rack-To-Runway, 6-Inch Channel, 15 to 18 in. | Graybar Store
Chatsworth - Mounting Plate, Rack-To-Runway, 6-Inch Channel, 15 to 18 in. - 12121-718
+ / - Hover over image to Zoom
Other Views

    Mounting Plate, Rack-To-Runway, 6-Inch Channel, 15 to 18 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12121-718
    SKU: 96049259
    $72.61
    Checking Pricing
         
    Material:Aluminum
    Use With:15 to 18 Inch Runway
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12121-718
    • Color Black
    • Material Aluminum
    • Use With 15 to 18 Inch Runway
    • Country of Origin US - USA
    Product Overview:
    Black 6 inch aluminum channel rack-to runway mounting plate for 15 to 18 inch wide runway.
    Mounting plate kit includes:
    • (1) Mounting Plate
    • (4) 5/16-18 x 2-1/4 Inch J Bolts
    • (4) 5/16-18 Hex Nuts
    • (4) 5/16 Inch Split Lock Washers