Square D (Schneider Electric) 9001AS2 Black 30 mm Non-Illuminated Selector Switch With KA1 Contact Block | Graybar Store
Square D (Schneider Electric) - Black 30 mm Non-Illuminated Selector Switch With KA1 Contact Block - 9001AS2
+ / - Hover over image to Zoom
Other Views

    Black 30 mm Non-Illuminated Selector Switch With KA1 Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001AS2
    SKU: 91026127
    $106.12
    Checking Pricing
         
    Shape of Head:Standard Lever Selector Switch
    Color:Black
    Contact Operation:3-Position Maintained
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001AS2
    • Color Black
    • Contact Operation 3-Position Maintained
    • IEC Rating IP66
    • Illumination Non-Illuminated
    • NEMA Style 4; 13
    • Shape of Head Standard Lever Selector Switch
    • Size (mm) 30
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated 30 mm black 3-position maintained standard lever selector switch with KA1 contact block and HAND-OFF-AUTO nameplate.
    • 3 Position selector switch
    • Metal bezel