Hubbell Wiring Device - Kellems PT73FFSDBK Black 3-Service Furniture Feed Poke-Through | Graybar Store
Hubbell Wiring Device - Kellems - Black 3-Service Furniture Feed Poke-Through - PT73FFSDBK
+ / - Hover over image to Zoom
Other Views

    Black 3-Service Furniture Feed Poke-Through

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT73FFSDBK
    SKU: 25138761
    $423.71
    Checking Pricing
         
    Color:Black
    Conduit Entry (Inches):1/2 and 3/4 in. Threaded Plug
    Core Size (Inches):3 in.
    Fire Rating (Hours):1 hr.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT73FFSDBK
    • Color Black
    • Conduit Entry (Inches) 1/2 and 3/4 in. Threaded Plug
    • Core Size (Inches) 3 in.
    • Fire Rating (Hours) 1 hr.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black flush furniture feed style poke-through assembly with (2) 1/2 and (1) 3/4 in. conduit entries, 3 in. core and 1 hour fire rating.
    • PT73SD floor fitting
    • Painted aluminum flange
    • Height without cover 8-1/2 in.
    • Aluminum cover with (2) 1/2 in. threaded hubs for low voltage and (1) 3/4 in. threaded hub for power