Chatsworth Products Inc. - Cable Manager, Horizontal, Single-Sided, Universal, 3 RU, 5.14 in. D - 30131-719
+ / - Hover over image to Zoom
Other Views

Cable Manager, Horizontal, Single-Sided, Universal, 3 RU, 5.14 in. D

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30131-719
SKU: 22007602
Checking Pricing
     
Color:Black
Rack Units:3
Depth (Inches):5.14
Width (Inches):19
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30131-719
  • Color Black
  • Application Multimedia Applications; Patch Cords
  • Mounting Style Horizontal
  • Type Universal Cable Manager
  • Rack Units 3
  • Depth (Inches) 5.14
  • Width (Inches) 19
Product Overview:
Cable manager is 3 RU, 19 W x 5.14 inch D. Universal horizontal cable manager is single-sided and black.