Chatsworth 31430-700 Panel Adapter, Rack, One Pair, 3 RU, Black | Graybar Store
Chatsworth - Panel Adapter, Rack, One Pair, 3 RU, Black - 31430-700
+ / - Hover over image to Zoom
Other Views

    Panel Adapter, Rack, One Pair, 3 RU, Black

    Manufacturer: Chatsworth
    Manufacturer #: 31430-700
    SKU: 96049553
    $47.84
    Checking Pricing
         
    Color:Black
    Rack Units:3
    Height (Inches):5.21 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31430-700
    • Color Black
    • Mounting Style Rack
    • Type Rack Panel Adapters
    • Rack Units 3
    • Height (Inches) 5.21 in.
    • Includes One Pair
    • Country of Origin US - USA
    Product Overview:
    Black rack panel adapters (pair) 3 RU.
    Rack panel is 5.21 inch H.