Chatsworth Products Inc. 30024-703 Black 3 RU Filler Panel, 19 W x 5.22 H x 3/16 Inch Thick | Graybar Store
Chatsworth Products Inc. - Black 3 RU Filler Panel, 19 W x 5.22 H x 3/16 Inch Thick - 30024-703
+ / - Hover over image to Zoom
Other Views

    Black 3 RU Filler Panel, 19 W x 5.22 H x 3/16 Inch Thick

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 30024-703
    SKU: 96079986
    $28.52
    Checking Pricing
         
    Height (Inches):5.22 in.
    Color:Black
    Rack Units:3
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 30024-703
    • Color Black
    • Type Filler Panel
    • Rack Units 3
    • Height (Inches) 5.22 in.
    • Width 19 in
    • Width (Inches) 19 in.
    Product Overview:
    Black filler panel is 3 RU, 3/16 thick x 19 inch W.