Chatsworth 10595-712 Mounting Plate, Rack-to-Runway, 3 in. Channel, 9 to 12 in., Black | Graybar Store
Chatsworth - Mounting Plate, Rack-to-Runway, 3 in. Channel, 9 to 12 in., Black - 10595-712
+ / - Hover over image to Zoom
Other Views

    Mounting Plate, Rack-to-Runway, 3 in. Channel, 9 to 12 in., Black

    Manufacturer: Chatsworth
    Manufacturer #: 10595-712
    SKU: 94058657
    $51.66
    Checking Pricing
         
    Color:Black
    Use With:9 to 12 Inch Runway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10595-712
    • Color Black
    • Mounting Style Horizontal or Vertical Mount
    • Type Mounting Plate
    • For Use With Rack-to-Runway
    • Includes (4) 5/16 in Split Lock Washers; (4) 5/16- Hex Nuts; (4) 5/16-18 J-Bolts; Mounting Plate
    • Use With 9 to 12 Inch Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 3 inch steel channel rack-to runway mounting plate for 9 to 12 inch wide runway.
    Channel rack-to-runway mounting plate is made of 1/4 inch thick cold rolled steel. Mounting plate consists of:
    • (1) Mounting Plate
    • (4) 5/16-18 x 2-1/4 Inch J Bolts
    • (4) 5/16-8 Hex Nuts
    • (4) 5/16 Split Lock Washers