Chatsworth 12730-712 Black 3-Inch Channel Rack-to-Runway Mounting Plate With Bracket for 9 to 12 Inch Runway | Graybar Store
Chatsworth - Black 3-Inch Channel Rack-to-Runway Mounting Plate With Bracket for 9 to 12 Inch Runway - 12730-712
+ / - Hover over image to Zoom
Other Views

    Black 3-Inch Channel Rack-to-Runway Mounting Plate With Bracket for 9 to 12 Inch Runway

    Manufacturer: Chatsworth
    Manufacturer #: 12730-712
    SKU: 22077367
    $43.94
    Checking Pricing
         
    Material:Steel
    Use With:9 to 12 Inch Runway
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12730-712
    • Color Black
    • Mounting Style Parallel; Perpendicular
    • Type Channel Rack-To-Runway Mounting Plate with Bracket
    • Material Steel
    • Includes (2) 5/16-18 x 2-1/4 in J-Bolts; (2) Hat-Shaped Brackets; (3) 5/16 in Split Lock Washers; (3) 5/16-18 Hex Nuts; Mounting Plate
    • Use With 9 to 12 Inch Runway
    Product Overview:
    Black 3 inch channel rack-to runway steel mounting plate with bracket for 9 to 12 inch wide runway.
    Mounting plate can be mounted parallel or perpendicular.