Chatsworth 11054-719 Black 26-Inch Deep Shelf for 19 Inch Rack | Graybar Store
Chatsworth - Black 26-Inch Deep Shelf for 19 Inch Rack - 11054-719
+ / - Hover over image to Zoom
Other Views

    Black 26-Inch Deep Shelf for 19 Inch Rack

    Manufacturer: Chatsworth
    Manufacturer #: 11054-719
    SKU: 96008318
    $202.19
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:5
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11054-719
    • Color Black
    • Type 26-Inch Deep Shelf
    • Rack Units 5
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 26 inch deep shelf for 19 inch wide rack.
    Extra deep shelf holds equipment up to 21.75 inch wide and 25.8 inch deep. Shelf is made of strong, lightweight aluminum and supports up to 150 pounds.