Square D (Schneider Electric) ZB5AD3 Black 22 mm Non-Illuminated 3-Position Maintained Selector Switch | Graybar Store
Square D (Schneider Electric) - Black 22 mm Non-Illuminated 3-Position Maintained Selector Switch - ZB5AD3
+ / - Hover over image to Zoom
Other Views

    Black 22 mm Non-Illuminated 3-Position Maintained Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AD3
    SKU: 99496561
    $23.39
    Checking Pricing
         
    Shape of Head:Round
    Contact Operation:Maintained
    Use With:XB5 Series Operators
    Additional Options:Standard Lever
    No. of Positions:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AD3
    • Additional Options Standard Lever
    • Contact Operation Maintained
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1/2/3/4/12/13
    • No. of Positions 3
    • Shape of Head Round
    • Size (mm) 22
    • Use With XB5 Series Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated 3-position 22 mm black standard lever selector switch maintained for use with ZB5 series
    • Color: Black