Chatsworth Products Inc. 30130-719 Cable Manager, Horizontal, Single-Sided, Universal, 2 RU, 5.14 in. D | Graybar Store
Chatsworth Products Inc. - Cable Manager, Horizontal, Single-Sided, Universal, 2 RU, 5.14 in. D - 30130-719
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Horizontal, Single-Sided, Universal, 2 RU, 5.14 in. D

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 30130-719
    SKU: 22007599
    $67.56
    Checking Pricing
         
    Color:Black
    Rack Units:2
    Depth (Inches):5.14
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 30130-719
    • Color Black
    • Application Universal
    • Mounting Style Horizontal
    • Type Single-Sided
    • Rack Units 2
    • Depth (Inches) 5.14
    • Width (Inches) 19 in.
    Product Overview:
    Cable manager is 2 RU, 19 W x 5.14 inch D. Universal horizontal cable manager is single-sided and black.