Chatsworth 31420-700 Panel Adapter, Rack, One Pair, 2 RU, Black | Graybar Store
Chatsworth - Panel Adapter, Rack, One Pair, 2 RU, Black - 31420-700
+ / - Hover over image to Zoom
Other Views

    Panel Adapter, Rack, One Pair, 2 RU, Black

    Manufacturer: Chatsworth
    Manufacturer #: 31420-700
    SKU: 96049552
    $36.30
    Checking Pricing
         
    Color:Black
    Rack Units:2
    Height (Inches):3.46 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31420-700
    • Color Black
    • Mounting Style Rack
    • Type Rack Panel Adapters
    • Rack Units 2
    • Height (Inches) 3.46 in.
    • Includes One Pair
    Product Overview:
    Black rack panel adapters (pair) 2 RU.
    Rack panel is 3.46 inch H.