Belden BHH192UC Horizontal Cable Manager with Cover, Rack Mount, 2 RU, 5.66 in. D, Black | Graybar Store
Belden - Horizontal Cable Manager with Cover, Rack Mount, 2 RU, 5.66 in. D, Black - BHH192UC
+ / - Hover over image to Zoom
Other Views

    Horizontal Cable Manager with Cover, Rack Mount, 2 RU, 5.66 in. D, Black

    Manufacturer: Belden
    Manufacturer #: BHH192UC
    SKU: 25095797
    $91.10
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
    Height (Inches):3.5 in.
    Depth (Inches):5.66
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # BHH192UC
    • Color Black
    • Type Horizontal Cable Manager
    • Rack Units 2
    • Depth (Inches) 5.66
    • Height (Inches) 3.5 in.
    • Width (Inches) 19 in.
    Product Overview:
    Black horizontal cable manager with cover is 19 W x 3-1/2 H x 5.66 inch D, 2 rack units.