Chatsworth Products Inc. 35441-702 Black 2 RU Evolution® Horizontal Cable Manager | Graybar Store
Chatsworth Products Inc. - Black 2 RU Evolution® Horizontal Cable Manager - 35441-702
+ / - Hover over image to Zoom
Other Views

    Black 2 RU Evolution® Horizontal Cable Manager

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 35441-702
    SKU: 25181485
    $68.90
    Checking Pricing
         
    Color:Black
    Rack Units:2
    Depth (Inches):8.2
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 35441-702
    • Color Black
    • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
    • Mounting Style Horizontal
    • Type Horizontal Cable Manager
    • Rack Units 2
    • Brand Evolution
    • Depth (Inches) 8.2
    • Width (Inches) 19 in.
    • Includes Plastic T-Shaped Cable Guides
    Product Overview:
    Cable manager is 2 RU, 19 W x 8.2 inch D. Evolution® horizontal cable manager is black.