Square D (Schneider Electric) 9001KS11B Black 2-Position 9001 Type K 30 mm NEMA-Rated HD Selector Switch | Graybar Store
Square D (Schneider Electric) - Black 2-Position 9001 Type K 30 mm NEMA-Rated HD Selector Switch - 9001KS11B
+ / - Hover over image to Zoom
Other Views

    Black 2-Position 9001 Type K 30 mm NEMA-Rated HD Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS11B
    SKU: 88247834
    $54.57
    Checking Pricing
         
    Color:Black
    Additional Features:Maintained 2-Position Selector Switch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS11B
    • Color Black
    • Additional Features Maintained 2-Position Selector Switch
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type K black 30 mm NEMA-rated HD maintained 2-position selector switch.
    • Manual return, operator only
    • Contact block required