Chatsworth 12665-719 Black 19 Inch Space-Saving Shelf | Graybar Store
Chatsworth - Black 19 Inch Space-Saving Shelf - 12665-719
+ / - Hover over image to Zoom
Other Views

    Black 19 Inch Space-Saving Shelf

    Manufacturer: Chatsworth
    Manufacturer #: 12665-719
    SKU: 22038427
    $86.65
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12665-719
    • Color Black
    • Type Space-Saving Shelf
    • Width (Inches) 19 in.
    • Country of Origin US - USA
    Product Overview:
    Black space-saving keyboard shelf is 19 inch wide.
    Space-Saving Shelf:
    • Rigid 10° angled surface for keyboard support
    • Provides comfortable and convenient keyboard positioning and operation
    • Made from strong, lightweight aluminum