Chatsworth 12062-719 Black 19 Inch Sliding Single Keyboard Tray | Graybar Store
Chatsworth - Black 19 Inch Sliding Single Keyboard Tray - 12062-719
+ / - Hover over image to Zoom
Other Views

    Black 19 Inch Sliding Single Keyboard Tray

    Manufacturer: Chatsworth
    Manufacturer #: 12062-719
    SKU: 96045530
    $240.60
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12062-719
    • Color Black
    • Type Sliding Single Keyboard Tray
    • Width (Inches) 19 in.
    Product Overview:
    Black sliding single keyboard tray holds up to 16.1 inch W keyboards/