Chatsworth Products Inc. 12407-519 Black 19 Inch Adjustable Seismic Kit for Racks | Graybar Store
Chatsworth Products Inc. - Black 19 Inch Adjustable Seismic Kit for Racks - 12407-519
+ / - Hover over image to Zoom
Other Views

    Black 19 Inch Adjustable Seismic Kit for Racks

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 12407-519
    SKU: 99480068
    $167.63
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 12407-519
    • Color Black
    • Width (Inches) 19 in.
    Product Overview:
    Black seismic kit for rack is 19 inch W.