Chatsworth Products Inc. - Black 12-Inch W Evolution g2 Double-Sided Vertical Cable Manager - 35524-703
+ / - Hover over image to Zoom
Other Views

Black 12-Inch W Evolution g2 Double-Sided Vertical Cable Manager

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35524-703
SKU: 25181484
$1,136.47
Checking Pricing
     
Depth (Inches):24.5
Width (Inches):12 in.
Height (Inches):84 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35524-703
  • Color Black
  • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
  • Mounting Style Vertical
  • Type Vertical Cable Manager
  • Brand Evolution
  • Depth (Inches) 24.5
  • Height (Inches) 84 in.
  • Width (Inches) 12 in.
  • Includes (3) Large Cable Distribution Spools; (3) Movable Mid-Sections; 1 RU Spaced Plastic T-shaped Cable Guides; Cable Distribution Spacers; Contoured Front Door; Rear Door
Product Overview:
Cable manager is 7 feet H x 12 W x 24.5 inch D. Black Evolution® g2 vertical cable manager is double-sided.