Chatsworth 15217-703 Black #12-24 Threaded Punched Adjustable ServerRack 4-Post Rack, 45 RU | Graybar Store
Chatsworth - Black #12-24 Threaded Punched Adjustable ServerRack 4-Post Rack, 45 RU - 15217-703
+ / - Hover over image to Zoom
Other Views

    Black #12-24 Threaded Punched Adjustable ServerRack 4-Post Rack, 45 RU

    Manufacturer: Chatsworth
    Manufacturer #: 15217-703
    SKU: 25093361
    $645.82
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 in.
    Color:Black
    Mounting Hole Type:#12-24 Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15217-703
    • Color Black
    • Mounting Style Rack Mount
    • Type Adjustable ServerRack
    • Rack Units 45
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24 Threaded
    • Width (Inches) 19 in.
    • Includes (50) #12-24 Screws; Two Mounting Hole Ground Terminal Block
    Product Overview:
    Adjustable 4-post black ServerRack for 45 RU, 7 feet H. Server rack has #12-24 threaded mounting holes
    ServerRack is for indoor use only in environmentally controlled areas.

    Rack includes:

    • (2) Mounting Frames
    • (4) Horizontal Braces
    • Assembly Hardware
    • (1) Two Mounting Hole Ground Terminal Block
    • Antioxidant Joint Compound
    • (25) #12-24 Cage Nuts and Screws