Chatsworth 12639-001 Mounting Kit, Square Punched, 12-24 | Graybar Store
Chatsworth - Mounting Kit, Square Punched, 12-24 - 12639-001
+ / - Hover over image to Zoom
Other Views

    Mounting Kit, Square Punched, 12-24

    Manufacturer: Chatsworth
    Manufacturer #: 12639-001
    SKU: 99472178
    $45.16
    Checking Pricing
         
    Thread Size (Inches):12-24
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12639-001
    • Color Black
    • Type Square Punched
    • Materials Zinc
    • Thread Size (Inches) 12-24
    • Country of Origin CN - China
    Product Overview:
    12-24 size square-punched hardware kit with black finish.
    Square hole rail mounting hardware kit is packaged in sets of 25.