Chatsworth 35523-703 Evolution® g2 Cable Manager, Double Sided, Vertical, Black, 84 H x 10 in. W | Graybar Store
Chatsworth - Evolution® g2 Cable Manager, Double Sided, Vertical, Black, 84 H x 10 in. W - 35523-703
+ / - Hover over image to Zoom
Other Views

    Evolution® g2 Cable Manager, Double Sided, Vertical, Black, 84 H x 10 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 35523-703
    SKU: 25181483
    $1,064.86
    Checking Pricing
         
    Depth (Inches):24.5 in.
    No. of Sides:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35523-703
    • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
    • Mounting Style Vertical Mount
    • Type Vertical Cable Manager
    • Brand Evolution
    • Depth (Inches) 24.5 in.
    • Materials Steel
    • Includes (3) Movable Mid-Sections, 1 RU Spaced Plastic T-shaped Cable Guides, Cable Distribution Spacers, Contoured Front Door and Rear Door
    • No. of Sides 2
    Product Overview:
    Cable manager is 7 feet H x 10 W x 24.5 inch D. Black Evolution® g2 vertical cable manager is double-sided.