Chatsworth Products Inc. - Cable Manager, Horizontal, Single-Sided, Universal, 1 RU, 4.96 in. D - 30139-719
+ / - Hover over image to Zoom
Other Views

Cable Manager, Horizontal, Single-Sided, Universal, 1 RU, 4.96 in. D

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30139-719
SKU: 22050875
Checking Pricing
     
Color:Black
Rack Units:1
Depth (Inches):4.96
Width (Inches):19
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30139-719
  • Color Black
  • Application Universal
  • Mounting Style Horizontal
  • Type Single-Sided
  • Rack Units 1
  • Depth (Inches) 4.96
  • Width (Inches) 19
Product Overview:
Cable manager is 1 RU, 19 W x 4.96 inch D. Universal horizontal cable manager is single-sided and black.