Chatsworth 30024-701 Black 1 RU Filler Panel, 19 W x 1.72 H x 3/16 Inch Thick | Graybar Store
Chatsworth - Black 1 RU Filler Panel, 19 W x 1.72 H x 3/16 Inch Thick - 30024-701
+ / - Hover over image to Zoom
Other Views

    Black 1 RU Filler Panel, 19 W x 1.72 H x 3/16 Inch Thick

    Manufacturer: Chatsworth
    Manufacturer #: 30024-701
    SKU: 96062419
    $18.59
    Checking Pricing
         
    Height (Inches):1.72 in.
    Color:Black
    Rack Units:1
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30024-701
    • Color Black
    • Type Filler Panel
    • Rack Units 1
    • Height (Inches) 1.72 in.
    • Width 19 in
    • Width (Inches) 19 in.
    Product Overview:
    Black filler panel is 1 RU, 3/16 thick x 19 inch W.