Chatsworth Products Inc. - Black 1 RU Double-Sided Universal Horizontal Cable Manager, 19 W x 11.73 Inch D - 30529-719
+ / - Hover over image to Zoom
Other Views

Black 1 RU Double-Sided Universal Horizontal Cable Manager, 19 W x 11.73 Inch D

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30529-719
SKU: 22077351
Checking Pricing
     
Color:Black
Rack Units:1
Width (Inches):19
Depth (Inches):11.73
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30529-719
  • Color Black
  • Application Multimedia Applications; Patch Cords
  • Mounting Style Horizontal
  • Type Universal Cable Manager
  • Rack Units 1
  • Depth (Inches) 11.73
  • Width (Inches) 19
Product Overview:
Cable manager is 1 RU, 19 W x 11.73 inch D. Universal cable manager is double-sided and black.