Square D (Schneider Electric) 9001KN344 Black 1-1/5 in. Dia. Operator Name Plate/Legend Plate, OFF-ON | Graybar Store
Square D (Schneider Electric) - Black 1-1/5 in. Dia. Operator Name Plate/Legend Plate, OFF-ON - 9001KN344
+ / - Hover over image to Zoom
Other Views

    Black 1-1/5 in. Dia. Operator Name Plate/Legend Plate, OFF-ON

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KN344
    SKU: 88247512
    $4.75
    Checking Pricing
         
    Color:Black with White Letters
    Legend:OFF-ON
    Diameter (Inches):1-1/5
    Use With:Selector Switch or Selector Pushbutton
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KN344
    • Color Black with White Letters
    • Diameter (Inches) 1-1/5
    • Legend OFF-ON
    • Use With Selector Switch or Selector Pushbutton
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Operator white on black 1-1/5 in. diameter name plate/legend plate for 9001 K Series 30 mm operators for legend OFF-ON use.