Square D (Schneider Electric) 9001KN305 Black 1-1/5 in. Dia. Operator Name Plate/Legend Plate, EMERGENCY STOP | Graybar Store
Square D (Schneider Electric) - Black 1-1/5 in. Dia. Operator Name Plate/Legend Plate, EMERGENCY STOP - 9001KN305
+ / - Hover over image to Zoom
Other Views

    Black 1-1/5 in. Dia. Operator Name Plate/Legend Plate, EMERGENCY STOP

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KN305
    SKU: 88247473
    $4.75
    Checking Pricing
         
    Color:Red with Silver Letters
    Legend:EMERGENCY STOP
    Diameter (Inches):1-1/5
    Use With:Pushbutton or Pilot Light
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KN305
    • Color Red with Silver Letters
    • Diameter (Inches) 1-1/5
    • Legend EMERGENCY STOP
    • Use With Pushbutton or Pilot Light
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Operator white on black 1-1/5 in. diameter name plate/legend plate for 9001 K Series 30 mm operators for legend EMERGENCY STOP use.
    • Aluminum