Leviton Black & White® 15A Nylon Locking Plug, Industrial Grade | Graybar Store
Leviton - Black & White® 15A Nylon Locking Plug, Industrial Grade
+ / - Hover over image to Zoom
Other Views

    Black & White® 15A Nylon Locking Plug, Industrial Grade

    Manufacturer: Leviton
         

    Black & White® industrial grade nylon locking plug.

    Leviton's industry leading locking devices, such as the Black & White line of industrial grade plugs, connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.
    See More >>
    • Manufacturer Leviton
    • Grade Industrial
    • Materials Nylon
    • Series Black & White
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Plug Configuration
    Color
    Price
    4720-C
    92044896
    NEMA L5-15P
    15A
    125V
    2-Pole, 3-Wire
    Black/White
    $
    16
    .08
    /
    EA
    92044896
    NEMA Rating
    NEMA L5-15P
    Amperage
    15A
    Voltage Rating
    125V
    Plug Configuration
    2-Pole, 3-Wire
    Color
    Black/White
    $
    16
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4570-C
    92048925
    NEMA L6-15P
    15A
    250V
    2-Pole, 3-Wire
    Black/White
    $
    16
    .94
    /
    EA
    92048925
    NEMA Rating
    NEMA L6-15P
    Amperage
    15A
    Voltage Rating
    250V
    Plug Configuration
    2-Pole, 3-Wire
    Color
    Black/White
    $
    16
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4770-C
    92048927
    NEMA L7-15P
    15A
    277V
    2-Pole, 3-Wire
    Black/White
    $
    18
    .52
    /
    EA
    92048927
    NEMA Rating
    NEMA L7-15P
    Amperage
    15A
    Voltage Rating
    277V
    Plug Configuration
    2-Pole, 3-Wire
    Color
    Black/White
    $
    18
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92044896 SKU, 92044896 ANALYTICS...
    Voltage Rating
    125V
    Plug Configuration
    2-Pole, 3-Wire
    Color
    Black/White
    Price
    $
    16
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92048925 SKU, 92048925 ANALYTICS...
    Voltage Rating
    250V
    Plug Configuration
    2-Pole, 3-Wire
    Color
    Black/White
    Price
    $
    16
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92048927 SKU, 92048927 ANALYTICS...
    Voltage Rating
    277V
    Plug Configuration
    2-Pole, 3-Wire
    Color
    Black/White
    Price
    $
    18
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available