Leviton Black & White® Nylon Industrial Grade Locking Connector, Grounding | Graybar Store
Leviton - Black & White® Nylon Industrial Grade Locking Connector, Grounding
+ / - Hover over image to Zoom
Other Views

    Black & White® Nylon Industrial Grade Locking Connector, Grounding

    Manufacturer: Leviton
         

    Industry leading locking devices, such as Black & White industrial grade plugs and connectors and V-0-Max industrial grade flush receptacles, offer superior performance, long lasting reliability and other features backed by a lifetime warranty.

    Leviton's industry leading locking devices, such as the Black & White line of industrial grade plugs, connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.
    See More >>
    • Manufacturer Leviton
    • Grade Industrial
    • Materials Impact Modified Nylon
    • No. of Poles 2
    • No. of Wires 3
    • Series Black & White
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Connector Configurations
    Color
    Price
    4729-C
    92044897
    NEMA L5-15R
    15A
    125V
    2-Pole, 3-Wire
    Black/White
    $
    28
    .50
    /
    EA
    92044897
    NEMA Rating
    NEMA L5-15R
    Amperage
    15A
    Voltage Rating
    125V
    Connector Configurations
    2-Pole, 3-Wire
    Color
    Black/White
    $
    28
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4779-C
    92051230
    NEMA L7-15R
    15A
    277V
    2-Pole, 3-Wire
    Black/White
    $
    30
    .46
    /
    EA
    92051230
    NEMA Rating
    NEMA L7-15R
    Amperage
    15A
    Voltage Rating
    277V
    Connector Configurations
    2-Pole, 3-Wire
    Color
    Black/White
    $
    30
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4579-C
    92048926
    NEMA L6-15R
    15A
    250 V AC
    Black/White
    $
    30
    .00
    /
    EA
    92048926
    NEMA Rating
    NEMA L6-15R
    Amperage
    15A
    Voltage Rating
    250 V AC
    Connector Configurations
    Color
    Black/White
    $
    30
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92044897 SKU, 92044897 ANALYTICS...
    Voltage Rating
    125V
    Connector Configurations
    2-Pole, 3-Wire
    Color
    Black/White
    Price
    $
    28
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92051230 SKU, 92051230 ANALYTICS...
    Voltage Rating
    277V
    Connector Configurations
    2-Pole, 3-Wire
    Color
    Black/White
    Price
    $
    30
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92048926 SKU, 92048926 ANALYTICS...
    Voltage Rating
    250 V AC
    Connector Configurations
    Color
    Black/White
    Price
    $
    30
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available