Pentair Hoffman BJ6150S Round Braid, Crimped Lugs, 5.91 in. | Graybar Store
Pentair Hoffman - Round Braid, Crimped Lugs, 5.91 in. - BJ6150S
+ / - Hover over image to Zoom
Other Views

    Round Braid, Crimped Lugs, 5.91 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: BJ6150S
    SKU: 25816728
    $2.24
    Checking Pricing
         
    Size:5.91 L in
    Packaging:10 per Pack
    Length:5.91 in.
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # BJ6150S
    • Size 5.91 L in
    • Type BJ Round Braid With Crimped Lugs
    • Finish Tinned
    • Length 5.91 in.
    • Material Copper
    • Packaging 10 per Pack
    Product Overview:
    Hoffman® BJ Round Braid With Crimped Lugs, Size: 5.91 L in, Copper, Tinned