Belden A0340836 BIX Mount | Graybar Store
Belden - BIX Mount - A0340836
+ / - Hover over image to Zoom
Other Views

    BIX Mount

    Manufacturer: Belden
    Manufacturer #: A0340836
    SKU: 88322686
    $28.40
    Checking Pricing
         
    No. of Pairs:300
    Alternate Manufacturer Part No.:A0340836
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0340836
    • Category Cat 5e
    • Alternate Manufacturer Part No. A0340836
    • Materials Steel
    • No. of Pairs 300
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    BIX Mount, No. of Pairs: 300