Belden A0270164 BIX Mount | Graybar Store
Belden - BIX Mount - A0270164
+ / - Hover over image to Zoom
Other Views

    BIX Mount

    Manufacturer: Belden
    Manufacturer #: A0270164
    SKU: 88322685
    $23.89
    Checking Pricing
         
    Dimensions (Inches):193.04 W x 75.057 D x 329.946 H
    Color:Beige
    No. of Pairs:250
    Alternate Manufacturer Part No.:A0270164
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0270164
    • Color Beige
    • Category Cat 5e
    • Alternate Manufacturer Part No. A0270164
    • Dimensions (Inches) 193.04 W x 75.057 D x 329.946 H
    • Materials Steel
    • Mounting Type Wall Mount
    • No. of Pairs 250
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    BIX Mount, No. of Pairs: 250, Dimension (Inches): 193.04 W x 75.057 D x 329.946 H in, Cat 5e, Steel