Belden A0270169 BIX Designation Strip | Graybar Store
Belden - BIX Designation Strip - A0270169
+ / - Hover over image to Zoom
Other Views

    BIX Designation Strip

    Manufacturer: Belden
    Manufacturer #: A0270169
    SKU: 88067145
    $0.48
    Checking Pricing
         
    Dimensions (Inches):6.66 W x 0.18 D x 0.75 H
    Color:White
    Packaging:50 per Pack
    Use With:Conjunction with all BIX Mounts and BIX Connectors
    Alternate Manufacturer Part No.:A0270169
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0270169
    • Color White
    • Alternate Manufacturer Part No. A0270169
    • Dimensions (Inches) 6.66 W x 0.18 D x 0.75 H
    • Flammability Rating UL 94V-0
    • Materials Plastic
    • Packaging 50 per Pack
    • Use With Conjunction with all BIX Mounts and BIX Connectors
    • Country of Origin CA - Canada
    Product Overview:
    BIX Designation Strip, Dimension (Inches): 6.66 W x 0.18 D x 0.75 H in, Plastic, Packaging: 50 per Pack