Greenlee 901-12 Bit Extensions, 1/4 x 12 in. | Graybar Store
Greenlee - Bit Extensions, 1/4 x 12 in. - 901-12
+ / - Hover over image to Zoom
Other Views

    Bit Extensions, 1/4 x 12 in.

    Manufacturer: Greenlee
    Manufacturer #: 901-12
    SKU: 88121866
    $18.07
    Checking Pricing
         
    Overall Length (Inches):12
    Hex Shank Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 901-12
    • Hex Shank Size (Inches) 1/4
    • Overall Length (Inches) 12
    Product Overview:
    12-inch extension bit with 1/4 inch hex shank
    • Extend bit lengths
    • Use with hole saw arbors, spade bits, Nail Eater II bits, electrician's bits and step bits
    • For boring deeper in wood
    • 1/4-Inch hex shaft diameter