Greenlee 904H-12 Bit Extensions, 7/16 x 12 in. | Graybar Store
Greenlee - Bit Extensions, 7/16 x 12 in. - 904H-12
+ / - Hover over image to Zoom
Other Views

    Bit Extensions, 7/16 x 12 in.

    Manufacturer: Greenlee
    Manufacturer #: 904H-12
    SKU: 89032085
    $60.55
    Checking Pricing
         
    Overall Length (Inches):12.000 IN
    Hex Shank Size (Inches):7/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 904H-12
    • Hex Shank Size (Inches) 7/16
    • Overall Length (Inches) 12.000 IN
    Product Overview:
    12-inch extension bit with 7/16 inch hex shank
    • Extend bit lengths
    • Use with hole saw arbors, spade bits, Nail Eater II bits, electrician's bits and step bits
    • For boring deeper in wood
    • 1/4-Inch hex shaft diameter