Square D (Schneider Electric) XB5S2B2L2 Biometric Switch, Stand-Alone, Dark Grey Housing | Graybar Store
Square D (Schneider Electric) - Biometric Switch, Stand-Alone, Dark Grey Housing - XB5S2B2L2
+ / - Hover over image to Zoom
Other Views

    Biometric Switch, Stand-Alone, Dark Grey Housing

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5S2B2L2
    SKU: 25404153
    $477.10
    Checking Pricing
         
    Additional Features:Shock Resistance; Vibration Resistance
    Voltage Rating:20 to 30 V DC
    Connections:(1) Pre-Wired Cable
    Operator Type:Momentary
    Use With:Industrial Machines; Materials Handling
    Diameter (mm):22 mm
    Material:PVR (Cable Insulation); Plastic (Bezel); Polyamide (Enclosure)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5S2B2L2
    • Connections (1) Pre-Wired Cable
    • Additional Features Shock Resistance; Vibration Resistance
    • Diameter (mm) 22 mm
    • IEC Rating IEC 61000-6-2; IEC
    • NEMA Style 12
    • Operator Type Momentary
    • Material PVR (Cable Insulation); Plastic (Bezel); Polyamide (Enclosure)
    • Use With Industrial Machines; Materials Handling
    • Voltage Rating 20 to 30 V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Monostable Biometric Switch, NEMA Style: 12, IEC Rating: IEC 61000-6-2; IEC 61000-6-4, Voltage Rating: 20 to 30 V DC